Skip Content
2422 THRDLKR HI-TEMP/MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2422 THRDLKR HI-TEMP/MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1134601
  • Mfr. Model # 1134601
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.13 lbs

Product Details

Loctite(R) 2422(TM) threadlocker 30 g syringe. Lock and seal threaded fasteners in applications that require continuous temp resistance of up to 650 degree F.

Technical Specs

  • Item 2422(TM), 30 g Syringe
  • Application Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools
  • Viscosity Paste
  • Threadlocker Color Blue
  • Physical Form Paste
  • Threadlocker Container Syringe
  • Threadlocker Strength Medium
  • Size 30 g
  • Chemical Type Dimethacrylate Ester
  • Standards CEPA DSL/NDSL
  • Removable With Hand Tools, Localized Heat
  • Begins to Harden 30 min.
  • Specific Gravity 1.18
  • Full Cure 24 hr.
  • Performance Temp. Range -65 Degrees F - 650 Degrees F
  • Includes Loctite 2422 Threadlocker Syringe

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list