Skip Content
240V 150A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

240V 150A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQDL32150
  • Mfr. Model # QDL32150
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • Depth 3-15/16"
  • For Use With -
  • Height 6-15/32"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Width 4-1/2"
  • Max. AIR Rating 25 kA
  • High Amp Trip Setting 2,400
  • Frame Size 250A/QD
  • Mounting Free Standing
  • Phase Connection ABC
  • Series QD
  • Low Amp Trip Setting 1,200
  • Terminal Connection Lug
  • Amps 150
  • Instantaneous Trip Fixed
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Min. Wire Size 4
  • Max. Wire Size 300 kcmil
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list