Skip Content
240V 100A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

240V 100A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQDL32100
  • Mfr. Model # QDL32100
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • For Use With -
  • Depth 3-15/16"
  • Height 6-15/32"
  • Item Circuit Breaker
  • Phase 3
  • Number of Poles 3
  • Width 4-1/2"
  • Max. AIR Rating 25 kA
  • High Amp Trip Setting 2,400
  • Mounting Free Standing
  • Frame Size 250A/QD
  • Low Amp Trip Setting 1,200
  • Series QD
  • Terminal Connection Lug
  • Phase Connection ABC
  • Standards UL Listed, CSA Certified, CE Marked, IEC
  • Circuit Breaker Type Standard
  • Instantaneous Trip Fixed
  • Amps 100
  • Min. Wire Size 4
  • Max. Wire Size 300 kcmil
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List