240-60           C RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

240-60 C RELAY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501CO7V24
  • Mfr. Model # 8501CO7V24
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Compare

Technical Specs

  • Coil Volts 240 VAC
  • HP @ 240V 2
  • HP @ 120V 2
  • Item Open Power Relay
  • Contact Material Silver Tin Oxide
  • Number of Pins - Relay 6
  • Standards UL, CSA, CE
  • AC Contact Rating - Relay 40 A @ 277 V
  • DC Contact Rating - Relay 40 A @ 28 V
  • Contact Form - Relay DPST-NO
  • Electrical Connection - Power Relay Screw Clamp
  • Overall Height - Relay 1.95"
  • Mounting - Relay Surface
  • Body Width - Relay 2.50"
  • Body Height - Relay 1.95"
  • Body Depth - Relay 2.49"
  • Item - Relay Open Power Relay
  • Hz - Electrical 50 Hz, 60 Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list