Skip Content
24 X 36 ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24 X 36 ROLLER

BRINLY HARDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHYPRT36BH
  • Mfr. Model # PRT36BH
  • UNSPSC # 25101901
  • CATALOGUE PAGE # 347
  • Shipping Weight 64.0 lbs

Technical Specs

  • Handle No
  • Frame Steel
  • Item Roller
  • Drum Material Poly
  • Drum Dia. 24"
  • Weight Full 690 lbs.
  • Drum Width 36"
  • Weight Empty 64 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list