Skip Content
24 TUBE HLDR BLOOD BANK CL WH 2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24 TUBE HLDR BLOOD BANK CL WH 2.5

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KVR1
  • Mfr. Model # 3KVR1
  • UNSPSC # 56122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Clear
  • For Use With Typing, Screening, Blood Donor Processing And Other Blood Bank Applications
  • Dia. Varies
  • Depth 11-1/2"
  • Item Blood Bank Cross Match Holders
  • Material Acrylic
  • Number of Compartments 24 Places
  • Height 2-1/2"
  • Length 11-1/2"
  • Number of Slots 24 Places
  • Type Full Rack
  • Width 2-1/2"
  • Holds 4Ea 16Mm Sample Tubes: 20Ea 10Mm Cross-Match Tubes
  • Format 2x12
  • Tube Size 20:10mm, 4:16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list