24/SEVEN SOLID NITRILE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24/SEVEN SOLID NITRILE BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW570.58X3X3NBRBK
  • Mfr. Model # 570.58X3X3NBRBK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Black
  • Width 3 ft.
  • Length 3 ft.
  • Item 24/Seven Solid NBR
  • Mat Surface Pattern Solid
  • Thickness 5/8"
  • Weight 28 lbs.
  • Mat Shape Square
  • Standards MVSS 302, Federal Standard 191, ASTM F1677
  • Antimicrobial No
  • Oil Resistant No
  • Antifatigue Yes
  • Mat Backing Material Rubber
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Material Rubber
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list