Skip Content
24/SEVEN OPEN GR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24/SEVEN OPEN GR BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW572.58X3X3GRBK
  • Mfr. Model # 572.58X3X3GRBK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.33 lbs

Technical Specs

  • Colour Black
  • Item Open Mat
  • Width 3 ft.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Mat Shape Square
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Shape of Drainage Holes Circle
  • Antimicrobial No
  • Drainage Holes Per Sq. Ft. 128.0
  • Welding Safe No
  • Anti-Slip Surface No
  • Mat Backing Material Rubber
  • Mat Ramp Material Rubber
  • Size of Drainage Holes 0.790" dia.
  • Length 3 ft.
  • Thickness 5/8"
  • Standards FMVSS 302, ASTM F1677, Federal Standard 191
  • Edges (2) Straight, (2) Interlocking
  • Mat Surface Pattern Smooth
  • Brake Fluid Resistant Yes
  • Antifatigue Yes
  • Oil Resistant Yes
  • Mat Surface Material Rubber
  • Matting Series Compatability 572 Edging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list