Skip Content
24/SEVEN EDGING MALE CFR YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24/SEVEN EDGING MALE CFR YELLOW

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW572EDGINGMCFRYL
  • Mfr. Model # 572EDGINGMCFRYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Yellow
  • Item Male Edging
  • Material Cutting Fluid Resistant
  • Length 3 ft. 3"
  • For Use With 24/Seven(R) Mats
  • Male/Female Male
  • Width 3"
  • Thickness 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list