Skip Content
24/SEVEN EDGING FEMALE CFR, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24/SEVEN EDGING FEMALE CFR, BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW572EDGINGFCFRBK
  • Mfr. Model # 572EDGINGFCFRBK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Black
  • Material CFR/Cutting Fluid Resistant Rubber
  • Item Female Edging
  • Male/Female Female
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • For Use With 24/Seven(R)Mats
  • Length 39"
  • Width 3"
  • Thickness 5/8"
  • Backing Material CFR/Cutting Fluid Resistant Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list