Skip Content
24 OZ OVAL PLASTIC BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

24 OZ OVAL PLASTIC BOTTLE

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLCN924B143
  • Mfr. Model # CN924B143
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour White
  • Size 24 oz.
  • For Use With Trigger
  • Material Plastic
  • Screw Closure Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list