Skip Content
24 IN CHAIN, 2 1/4 IN LOOP, BLACK F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24 IN CHAIN, 2 1/4 IN LOOP, BLACK F

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLK9
  • Mfr. Model # 6YLK9
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Item Key Reel
  • Type Stainless Steel Chain
  • Includes Leather Belt Loop
  • Features Meets Antitheft Requirements
  • Case Size 2"
  • Construction Vinyl
  • Ring Type Split
  • Retraction Force 8 oz.
  • Attachment Type Large Belt Loop
  • Ring Size 1-1/8"
  • Extended Length 24"
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list