Skip Content
24 IN BLACK SQUEEGEE HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24 IN BLACK SQUEEGEE HEAD

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77549
  • Mfr. Model # 77549
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With 29369 Squeegee Handle
  • Item Squeegee Head
  • Colour Black
  • Squeegee Blade Shape Straight Double
  • Length 24"
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 24"
  • Squeegee Blade Count Double
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list