Skip Content
24 BAT BOX 11X6.75X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24 BAT BOX 11X6.75X8

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC731-31
  • Mfr. Model # 731-31
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.984 lbs

Technical Specs

  • Colour Black
  • Includes Includes All Hardware for Installation
  • Height 8"
  • Item Battery Boxes
  • Length 6-3/4"
  • Package Quantity 1
  • Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list