Skip Content
24-22 SEAL OEM 12015899 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24-22 SEAL OEM 12015899 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC180-14
  • Mfr. Model # 180-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.011 lbs

Product Details

Weatherpack connectors, seals. Wire range 24 -22 AWG. Package quantity 10.

Technical Specs

  • Item Weather Pack Cable Seal
  • Wire Range 24 - 22 AWG
  • Max. Temp. 125 Degrees C
  • Overall Length 4.015"
  • Insulation Non-Insulated
  • Standards RoHS
  • Connection Material Silicone (Self-Lubricating)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list