Skip Content
24-22 HS BUTT CONNECTOR 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24-22 HS BUTT CONNECTOR 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1000-15
  • Mfr. Model # 1000-15
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.027 lbs

Product Details

Heat shrink insulated - vinyl butt connectors. Wire range 24-22 AWG. Package quantity 25.

Technical Specs

  • Item Butt Connector
  • Wire Range 24 - 22 AWG
  • Max. Voltage 600 V
  • Insulation Type Vinyl
  • Max. Temp. 221 Degrees F
  • Connector Type Butt Splice
  • Connection Type Heat Shrinkable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list