24/12 VOLT FIXED END CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24/12 VOLT FIXED END CORD

PRESSUREPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADPAAPC5
  • Mfr. Model # AAPC5
  • UNSPSC # 43191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size 8 ft.
  • Item Fixed End Power Cord
  • Amps 2.0
  • Watts 48
  • Temp. Range 80 Degrees C
  • Voltage (DC) 12 - 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list