Skip Content
23L,NEUTRAL,QUAT,DISINFECT,CLNER,2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

23L,NEUTRAL,QUAT,DISINFECT,CLNER,2L

TWIST 'N FILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7000141532
  • Mfr. Model # 7000141532
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Size 2 L
  • Item Disinfectant
  • Container Type Bottle
  • Fragrance Fresh
  • Recommended Dilution 1:227
  • Standards OSHA Hazard Communications StandardEPA29 CFR 1910.1200
  • VOC Content Less Than3%
  • RTU Yield per Container 454 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list