Skip Content
22PC WR SET RCH SPL MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22PC WR SET RCH SPL MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM22S
  • Mfr. Model # SCVM22S
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 72
  • Shipping Weight 18.54 lbs

Product Details

Features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener and transfer them over a broader surface area.

Technical Specs

  • Item Combination Ratcheting Wrench Set
  • Finish Black Chrome
  • Number of Pieces 22
  • SAE or Metric Metric
  • Reversing Yes
  • Wrenches Included 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm
  • Number of Points 12
  • Flexible Head No
  • Accessories Tool Roll
  • Standards ASME
  • Number of Geared Teeth 72
  • Wrench Style Combination
  • Min. Arc Swing 5 deg.
  • Offset 15 Deg.
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List