22PC 1/2 CRWFT 15/16-2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22PC 1/2 CRWFT 15/16-2 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT53000CF
  • Mfr. Model # 53000CF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.825 lbs

Technical Specs

  • Finish Chrome
  • Accessories 1/2" Drive Locking Extensions: 5, 10" L
  • Item Crowfoot Wrench Set
  • Number of Pieces 39
  • SAE or Metric SAE
  • Material Alloy Steel
  • Standards ASME B107.21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list