Skip Content
22MM OPERATOR,COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

22MM OPERATOR,COMLETE UNIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BG03
  • Mfr. Model # XB4BG03
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Contact block
  • Item Selector Switch
  • Size 22
  • Switch Operation @ Position B Off
  • Switch Operation @ Position A On
  • Switch Operation @ Position C On
  • NEMA Rating 1, 2, 3, 4, 4X, 12 and 13
  • Key Removal Any Position
  • Position 3
  • Standards IEC
  • Action Maintained / Maintained / Maintained
  • Colour Chrome
  • Cam No Cam
  • Contact Form 2NO
  • Type of Operator Keyed
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Contact Rating 10A @ 600 VAC
  • Operator Head Material Zamak/Stainless Steel
  • NEMA Contact Rating Designation B600/Q600
  • Basic Material Metal
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List