Skip Content
22IN EMERGENCY BAR AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22IN EMERGENCY BAR AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77153
  • Mfr. Model # 77153
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Amber
  • Includes Wiring Harness, Mounting Hardware
  • Height 5-1/2"
  • Length 22-1/2"
  • Item Mini Lightbar
  • Width 8-1/2"
  • Flash Type Belt Driven Rotating w/Diamond Mirror
  • Housing Material Polycarbonate
  • Lamp Type Sealed Beam
  • Mounting Permanent
  • Flashes per Minute 400
  • Voltage 12VDC
  • Standards SAE J845
  • Lens Material Polycarbonate
  • Number of Heads 2
  • Current Drawn 8.8A
  • Lamp Life 10,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list