22HC 1 3/8 ONE TOOTH 1/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22HC 1 3/8 ONE TOOTH 1/BX

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX25422
  • Mfr. Model # 25422
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.

Technical Specs

  • Application 1" Pipe and Lock Installation
  • Item One Tooth 1/bx
  • Max. Cutting Depth 2-7/16"
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list