Skip Content
22GA STL SHF W/ZLN CLP 48WX12D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22GA STL SHF W/ZLN CLP 48WX12D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZMS4812
  • Mfr. Model # ZMS4812
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 12"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Shelf Clips
  • Item Extra Shelf
  • Shelf Capacity 500 lbs.
  • Material Steel
  • Width 48"
  • Decking Steel
  • Beam Capacity 500 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list