22GA STL SHF W/ZLN CLP 42WX18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22GA STL SHF W/ZLN CLP 42WX18D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZMS4218
  • Mfr. Model # ZMS4218
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • For Use With Tennsco Z-Line Boltless Shelving
  • Finish Powder Coated
  • Includes (4) Shelf Clips
  • Item Extra Shelf
  • Material Steel
  • Shelf Capacity 600 lb.
  • Width 42"
  • Decking Steel
  • Beam Capacity 600 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list