Skip Content
22GA STL SHF W/ZLN CLP 36WX15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22GA STL SHF W/ZLN CLP 36WX15D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZMS3615
  • Mfr. Model # ZMS3615
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Finish Powder Coated
  • Item Extra Shelf
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Shelf Clips
  • Material Steel
  • Width 36"
  • Shelf Capacity 750 lbs.
  • Decking Steel
  • Beam Capacity 750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list