Skip Content
22GA STL SHF W/ZLN CLP 36WX12D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22GA STL SHF W/ZLN CLP 36WX12D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZMS3612
  • Mfr. Model # ZMS3612
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • For Use With Tennsco Z-Line Boltless Shelving
  • Depth 12"
  • Colour Medium Gray
  • Finish Powder Coated
  • Material Steel
  • Item Extra Shelf
  • Includes (4) Shelf Clips
  • Width 36"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 750 lbs.
  • Decking Steel
  • Beam Capacity 750 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List