Skip Content
225A BOLT ON FUSE SLOW BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

225A BOLT ON FUSE SLOW BL

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9706-11
  • Mfr. Model # 9706-11
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.034 lbs

Technical Specs

  • Item Fuse
  • Fuse Voltage Rating 32 VAC
  • Fuse Speed Slo Blo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list