Skip Content
222MS THRDLKR LOSTR/SMSCREW/MILSPEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

222MS THRDLKR LOSTR/SMSCREW/MILSPEC

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT22205
  • Mfr. Model # 22205
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.41 lbs

Product Details

Low strength product that is perfect for small fasteners up to 1/4 inch diameter, 6 mm long engagement length fasteners, and components requiring occasional adjustment. This purple threadlocker is applied to threaded parts before assembly. Parts can be disassembled with hand tools.

Technical Specs

  • Item 222(TM), 5mL Bottle
  • Application Small Screws Under 1/4", Easy Removal
  • Standards Mil Spec: mil-S-4,6163A Type II Grade M. NSF P1 Certified
  • Viscosity 1200/5000 Thixotropic
  • Threadlocker Color Purple
  • Threadlocker Strength Low
  • Threadlocker Container Bottle
  • Size 5mL
  • Begins to Harden 10 min.
  • Chemical Type Dimethacrylate Ester
  • Gap Fill 0.005"
  • Removable With Hand Tools, Localized Heat
  • Specific Gravity 1.05
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. 1/4" to 1"
  • Includes 0.5 mL Capsule
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 222
  • Physical Form Liquid
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list