Skip Content
2207 BLACK SEALANT 300ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2207 BLACK SEALANT 300ML CARTRIDGE

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2207BC
  • Mfr. Model # 2207BC
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Colour Black
  • Size 300 mL
  • Item Silicone Sealant
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Begins to Harden 5 Min.
  • Full Cure 3 Days
  • Sealant Color Family Blacks
  • Sealant Container Cartridge
  • Sealant Base Silicone
  • Adhesive Grouping Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list