2206 RED SEALANT 90ML TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2206 RED SEALANT 90ML TUBE

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2206T90
  • Mfr. Model # 2206T90
  • UNSPSC # 31133710
  • CATALOGUE PAGE # 1563
  • Shipping Weight 0.24 lbs

Product Details

Cures by reaction with moisture in the air to produce a durable, flexible, silicone rubber. Can be applied at temperatures between -35 F -37 C and 140 F 60 C. Cured sealant is resistant to sunlight, ultraviolet radiation, rain, sleet, snow, ozone and temperature extremes.

Technical Specs

  • Item Silicone Sealant
  • Size 90 mL
  • Colour Red
  • Begins to Harden 5 Min.
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Full Cure 3 Days
  • Sealant Color Family Reds
  • Sealant Container Tube
  • Sealant Base Silicone
  • Sealant Properties Flexible
  • Adhesive Grouping Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list