Skip Content
2206 RED SEALANT 17.4 KG PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2206 RED SEALANT 17.4 KG PAIL

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2206P
  • Mfr. Model # 2206P
  • UNSPSC # 31133710
  • CATALOGUE PAGE # 1563
  • Shipping Weight 44.0 lbs

Product Details

Cures by reaction with moisture in the air to produce a durable, flexible, silicone rubber. Can be applied at temperatures between -35 F -37 C and 140 F 60 C. Cured sealant is resistant to sunlight, ultraviolet radiation, rain, sleet, snow, ozone and temperature extremes.

Technical Specs

  • Colour Red
  • Item Silicone Sealant
  • Begins to Harden 5 Min.
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Characteristics Cured Sealant: Resistant to Sunlight, Ultraviolet Radiation, Rain, Sleet & Snow
  • Full Cure 3 Days
  • Size 17.4 kg
  • Sealant Color Family Reds
  • Sealant Container Pail
  • Sealant Base Silicone
  • Sealant Properties Flexible
  • Adhesive Grouping Sealant
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List