2203 CLEAR SEALANT 300ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2203 CLEAR SEALANT 300ML CARTRIDGE

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2203CC
  • Mfr. Model # 2203CC
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Clear
  • Size 300mL
  • Begins to Harden 5 min.
  • Item Silicone Sealant
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Full Cure 3 days
  • Sealant Color Family Clears
  • Application 2203 Glass and Metal Silicone Sealant with Improved, Unprimed Adhesion to Glass, Metal and Other Surfaces
  • Flash Point Greater than 212 Degrees F
  • Application Temp. Range -80 Degrees F - 500 Degrees F
  • Adhesive Grouping Sealant
  • Sealant Base Silicone
  • Sealant Container Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list