2202 BLACK SEALANT 300ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2202 BLACK SEALANT 300ML CARTRIDGE

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2202BC
  • Mfr. Model # 2202BC
  • UNSPSC # 31133710
  • CATALOGUE PAGE # 1563
  • Shipping Weight 0.8 lbs

Product Details

Cures by reaction with moisture in the air to produce a durable, flexible, silicone rubber. Can be applied at temperatures between -35 F -37 C and 140 F 60 Cured sealant is resistant to sunlight, ultraviolet radiation, rain, sleet and snow. Dried sealant is mildew resistant.

Technical Specs

  • Item Silicone Sealant
  • Size 300mL
  • Begins to Harden 5 min.
  • Colour Black
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No. 21, CFR 177.2600, mil Spec A?46106B
  • Full Cure 3 days
  • Sealant Color Family Blacks
  • Application 2202 Multi-Purpose Silicone Sealantfor General Purpose Bonding and Sealing, Making Formed-In-Place-Gaskets.
  • Flash Point Greater than 212 Degrees F
  • Application Temp. Range -80 Degrees F - 500 Degrees F
  • Sealant Base Silicone
  • Sealant Properties Flexible
  • Sealant Container Cartridge
  • Adhesive Grouping Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list