2202 BLACK SEALANT 17.4 KG PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2202 BLACK SEALANT 17.4 KG PAIL

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2202BP
  • Mfr. Model # 2202BP
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Size 17.4 kg
  • Colour Black
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Begins to Harden 5 Min.
  • Full Cure 3 Days
  • Item Silicone Sealant
  • Sealant Color Family Blacks
  • Sealant Base Silicone
  • Sealant Container Pail
  • Adhesive Grouping Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list