2202 ALUM SEALANT 90ML TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2202 ALUM SEALANT 90ML TUBE

PREMIER REPAK

Web Price : $6.01 / EACH

Minimum Order Quantity: 12
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2202AT90
  • Mfr. Model # 2202AT90
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Silicone Sealant
  • Colour Aluminum
  • Size 90 mL
  • Begins to Harden 5 Min.
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Full Cure 3 Days
  • Sealant Color Family Grays
  • Sealant Container Tube
  • Sealant Base Silicone
  • Adhesive Grouping Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list