Skip Content
2202 ALUM SEALANT 205 KG DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2202 ALUM SEALANT 205 KG DRUM

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2202AD
  • Mfr. Model # 2202AD
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 500.0 lbs

Technical Specs

  • Colour Aluminum
  • Item Silicone Sealant
  • Size 205 kg
  • Begins to Harden 5 Min.
  • Full Cure 3 Days
  • Characteristics Cured Sealant: Resistant to Sunlight, Ultraviolet Radiation, Rain, Sleet & SnowDried Sealant: Mildew Resistant
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Sealant Color Family Grays
  • Sealant Base Silicone
  • Adhesive Grouping Sealant
  • Sealant Container Drum

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list