2200 WHITE SEALANT 300ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2200 WHITE SEALANT 300ML CARTRIDGE

PREMIER REPAK

Web Price : $8.96 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2200WC
  • Mfr. Model # 2200WC
  • UNSPSC # 31133710
  • CATALOGUE PAGE # 1563
  • Shipping Weight 0.83 lbs

Product Details

Cures by reaction with moisture in the air to produce a durable, flexible, silicone rubber. Can be applied at temperatures between -35 F -37 C and 140 F 60 Cured sealant is resistant to sunlight, ultraviolet radiation, rain, sleet and snow. Dried sealant is mildew resistant.

Technical Specs

  • Colour White
  • Item Silicone Sealant
  • Begins to Harden 5 min.
  • Size 300mL
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Full Cure 3 days
  • Sealant Color Family Whites
  • Application 2200 Industrial Grade Silicone Sealantfor a Wide Variety of Industrial Applications and General Bonding Requirements
  • Application Temp. Range -80 Degrees F - 500 Degrees F
  • Sealant Container Cartridge
  • Sealant Base Silicone
  • Adhesive Grouping Sealant
  • Sealant Properties Flexible

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list