Skip Content
2200 WHITE SEALANT 17.4 KG PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2200 WHITE SEALANT 17.4 KG PAIL

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2200WP
  • Mfr. Model # 2200WP
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Item Silicone Sealant
  • Colour White
  • Size 17.4 kg
  • Begins to Harden 5 Min.
  • Characteristics Cured Sealant: Resistant to Sunlight, Ultraviolet Radiation, Rain, Sleet & SnowDried Sealant: Mildew Resistant
  • Full Cure 3 Days
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Sealant Color Family Whites
  • Sealant Base Silicone
  • Adhesive Grouping Sealant
  • Sealant Container Pail

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list