2200 CLEAR SEALANT 205 KG DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2200 CLEAR SEALANT 205 KG DRUM

PREMIER REPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2200CD
  • Mfr. Model # 2200CD
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 500.0 lbs

Technical Specs

  • Colour Clear
  • Item Silicone Sealant
  • Size 205 kg
  • Begins to Harden 5 Min.
  • Full Cure 3 Days
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Sealant Color Family Clears
  • Sealant Container Drum
  • Sealant Base Silicone
  • Adhesive Grouping Sealant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list