2200 ALUM SEALANT 205 KG DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

2200 ALUM SEALANT 205 KG DRUM

PREMIER REPAK

Web Price : $4,540.59 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMK2200AD
  • Mfr. Model # 2200AD
  • UNSPSC # 31133710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 500.0 lbs

Technical Specs

  • Size 205 kg
  • Item Silicone Sealant
  • Colour Aluminum
  • Begins to Harden 5 Min.
  • Meets NSF/ANSI Std 51, UL QMFZ2 QMFZ8, FDA Reg No 21, CFR 177.2600
  • Full Cure 3 Days
  • Sealant Color Family Grays
  • Sealant Container Drum
  • Sealant Base Silicone
  • Adhesive Grouping Sealant

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list