Skip Content
22 PITCH SCREW PITCH GAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

22 PITCH SCREW PITCH GAGE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL252
  • Mfr. Model # 252
  • UNSPSC # 30102610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Sheet Metal
  • Finish Mill
  • Length 10"
  • Type General Purpose
  • Material Brass
  • Width 4"
  • Typical Tensile Strength (PSI) -
  • Thickness 0.015"
  • Standards ASTM B36
  • Length Tolerance +/-0.032"
  • Thickness Tolerance +/-0.002"
  • Alloy Type 260
  • Temper HO2
  • Width Tolerance +/-0.005"
  • Typical Yield Strength (PSI) GL 9,000 - 13,000 PSI
  • Typical Hardness -
  • Hardness Scale -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list