22.7 L, 4.5 HP DAYTON WET/DRY VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22.7 L, 4.5 HP DAYTON WET/DRY VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4YE65
  • Mfr. Model # 4YE65
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 18.0 lbs

Product Details

8 feet by 1-1/4 inch hose with airflow control, 2 extension wands, dual surface nozzle, 10 inch wet/dry floor nozzle, crevice tool, utility nozzle, round brush, foam sleeve, high efficiency collector bag and cartridge filter.

Technical Specs

  • Height 21-1/4"
  • Includes Hose with Airflow Control, (2) Extension Wands, Dual Surface Nozzle, Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Round Brush, Foam Sleeve, High Efficiency Collector Bag, Cartridge Filter
  • Length 14-7/8"
  • Width 14-7/8"
  • Average Brush Life 400 hr.
  • Peak HP 4.5
  • Hz 60
  • Static Pressure 62"
  • Power Cord Length 18 ft.
  • Dry Capacity 5-1/4 gal. (US)
  • Wet Capacity 3-1/4 gal. (US)
  • Air Flow 125 CFM
  • Tank Material Plastic
  • Amps 8.0
  • Number of Motor Stages 2
  • Item Wet/Dry Vacuum
  • Casters Yes
  • Filter Type Standard
  • Sound Level dBA Not Rated
  • Series Commercial
  • Voltage 120
  • Standards cUL, US
  • Watts 350
  • Drain No
  • Warranty 1 yr.
  • Net Weight 16 lbs.
  • Hose Dia. 1-1/4"
  • Hose Length 8 ft.
  • Vacuum Capacity 6 gal.
  • Vacuum Filter Bag, Cartridge, Foam
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list