22-18FEM.250SHK TUBE Q/C 25/ PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22-18FEM.250SHK TUBE Q/C 25/ PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC5855-15
  • Mfr. Model # 5855-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.288 lbs

Product Details

Heat shrink insulated - female quick connectors. Wire range 22 - 18 AWG. Tab size 0.25 inches. Package quantity 25.

Technical Specs

  • Max. Voltage 600 V
  • Overall Length 4.015"
  • Insulation Heat Shrink Tube
  • Item Quick Disconnect
  • Wire Range 22 - 18 AWG
  • Max. Temp. 105 Degrees C
  • Standards RoHS
  • Connection Material Copper (Alloy 110)
  • Connection Type Female
  • Seam Brazed
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list