Skip Content
22-18 HS BUTT-RED 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22-18 HS BUTT-RED 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC5800CS
  • Mfr. Model # 5800CS
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.077 lbs

Product Details

Heat shrink insulated - vinyl butt connectors. Wire range 22-18 AWG. Package quantity 25.

Technical Specs

  • Item BUTT CONNECTORS
  • Wire Range 22 - 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list