Skip Content
22-18 HS BUTT-RED 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22-18 HS BUTT-RED 100/BX

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC5800C
  • Mfr. Model # 5800C
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.278 lbs

Product Details

Heat shrink insulated - vinyl butt connectors. Wire range 22-18 AWG. Package quantity 100.

Technical Specs

  • Item Butt Connector
  • Wire Range 22 - 18 AWG
  • Max. Temp. 230 Degrees F
  • Connector Type Butt Splice
  • Max. Voltage 600 V
  • Insulation Type Polyolefin Heat Shrink
  • Overall Length 1.5" +/- .030"
  • Connection Material Copper (Alloy 110)
  • Connection Type Heat Shrinkable
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list