Skip Content
22-18 CLOSED END CONNECT 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22-18 CLOSED END CONNECT 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1166CS
  • Mfr. Model # 1166CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.069 lbs

Product Details

Closed end. Wire range 22 - 18 AWG. White. Package quantity 100.

Technical Specs

  • Colour White
  • Item Wire Terminal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list