22-18 8 SHK TUBE RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22-18 8 SHK TUBE RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC580415
  • Mfr. Model # 580415
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.058 lbs

Product Details

Ring terminals. Heat shrink insulated. Wire range 22 - 18 AWG. Stud size #8. Package quantity 25.

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 105 Degrees C
  • Max. Voltage 600
  • Overall Length 4-1/64"
  • Insulation Type Heat Shrink Tubing
  • Terminal Type Ring
  • Wire Range 22 - 18 AWG
  • Standards RoHS
  • Connection Material Copper (Alloy 110)
  • Stud Size #8
  • Seam Brazed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list