Skip Content
22-18 250FEM QC-RED VINYL 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22-18 250FEM QC-RED VINYL 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1755CS
  • Mfr. Model # 1755CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.223 lbs

Product Details

Quick connectors. Vinyl insulated - female. Wire range 22 - 18 AWG. Tab size 0.25 inches. Package quantity 100.

Technical Specs

  • Item Quick Disconnect
  • Max. Temp. 75 Degrees C
  • Insulation Vinyl (Flared)
  • Max. Voltage 600 V
  • Overall Length 4.409"
  • Wire Range 22 - 18 AWG
  • Standards RoHS
  • Seam Butted
  • Connection Material Copper (Alloy 110)
  • Connection Type Female
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list