Skip Content
Discontinued with Replacement
22-18 .250 FEMALE Q/C 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

22-18 .250 FEMALE Q/C 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2965CS
  • Mfr. Model # 2965CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.244 lbs
Suggested Replacement Product
22-18 .250 FEMALE Q/C 100/PK

Price: NA

Product Details

Nylon insulated single bump - female butt connectors. Wire range 22 - 18 AWG. Tab size 0.25 inches. Package quantity 100.

Technical Specs

  • Max. Temp. 105 Degrees C
  • Item Quick Disconnect
  • Max. Voltage 300 V
  • Wire Range 22 - 18 AWG
  • Insulation Nylon (PA)
  • Overall Length 4.409"
  • Standards RoHS
  • Seam Butted, Seamless Brass End
  • Connection Type Female
  • Connection Material Brass
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list